Zoro Homepage

Women's Hiker Boot, 6 M, Brown/Orange, 13884

  • Mfr # 13884-6M

  • Zoro # G910874866


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Gender
Women's
Waterproof
Yes
Style Number
13884
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13884-6M
Zoro #
G910874866
UPC #
612632510880
Country of Origin
Viet Nam

Dimensions

Size
6
Width
M
Size (PRINT)
6
Overall Height
4 in

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.