Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 7 1/2, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-7.5M

  • Zoro # G603501260


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-7.5M
Zoro #
G603501260
UPC #
612632454702
Country of Origin
Cambodia

Dimensions

Width
M
Size
7 1/2
Footwear Width
M
Height
5 in
Boot Height
5 in
Heel Height
1/2 in
Overall Height
5 in
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Resists
Oils, Slips
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Danner Design Outsole
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Insulation Type
None
Toe Style
Round Toe
Last Number or Name
DPDX
Wide Toe Cap
Yes
Slip Resistant
Yes
Standards
ASTM F2413-18 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
No
Conductive
No
Midsole Material
Foam, Polyurethane
Laces Color
Coyote
Non Metallic Upper
No
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Insole System
Removable
Liner Material
Danner Dry
Footwear Construction
Cemented
Upper Material Description
Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Upper Color
Brown
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Outsole Technology
Danner Caliper Outsole
Insole Color
Black
Footwear Shank Type
Nylon
Lugs
Zinc
Oil Resisting Sole
Yes
Metatarsal Guard
No
Ninety Degree Heel
Yes
Static Dissipative
No
Footwear Shank
Yes
Removable Insole
Yes
Insulated
No
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Shank Material
Nylon
Midsole Technology
Strobel Sock
Max. Heat Rating
Not Rated
Outsole Color
Black
Footwear Construction Type
Cemented
Upper Material
Leather
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
CSA Footwear Standard
No Puncture Protection
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
All-Leather Upper
Yes
Toe Cap Material
Aluminum
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Danner(R) Dry, Waterproof
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.97
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
Strobel Sock
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Danner Caliper Outsole
Liner Material (PRINT)
Danner Dry
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.