Zoro Homepage

Women's Hiker Boot, 7 1/2 M, Leather, Brown/Orange, 13884

  • Mfr # 13884-7.5M

  • Zoro # G709990548


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13884-7.5M
Zoro #
G709990548
UPC #
612632510910
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
M
Size (PRINT)
7 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
13884
Shank Material
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Conductive
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Style Family
Hiker Boot
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Defined Heel
Midsole Technology (PRINT)
Dual Density
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material (PRINT)
Leather
Toe Shape
Round
Puncture Resistant Insole
No
Midsole Material
EVA
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Wide Toe Cap
Yes
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Closure
Lace Up
Liner Technology
Gore-Tex
Construction
Cemented
Electrical Hazard Rated
Yes
Midsole Technology
Dual Density
Shank Material (PRINT)
Nylon
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard
No
Gender
Women's
Outsole Technology (PRINT)
Vibram Vicious
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology
Vibram Vicious
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.