Zoro Homepage

Women's Hiker Boot, 7, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-7M

  • Zoro # G803501268


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-7M
Zoro #
G803501268
UPC #
612632454696
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Footwear Width
M
Height
5 in
Boot Height
5 in
Heel Height
1/2 in
Overall Height
5 in
Size (PRINT)
7

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Outsole Color
Black
Laces Color
Coyote
Footwear Shank
Yes
Last Number or Name
DPDX
Midsole Technology
Strobel Sock
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Resists
Oils, Slips
Slip Resistant
Yes
Outsole Material
Rubber
Insole Color
Black
Midsole Material
Foam, Polyurethane
Insulation Type
None
Conductive
No
Heel Style
Defined Heel
Upper Material Description
Leather
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction
Cemented
Liner Material
Danner Dry
Non Metallic Upper
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Danner Design Outsole
Footwear Construction Type
Cemented
Standards
ASTM F2413-18 I/75 C/75 EH
Removable Insole
Yes
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
Shank Material
Nylon
Ninety Degree Heel
Yes
Upper Color
Brown
Lugs
Zinc
Oil Resisting Sole
Yes
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Footwear Style
6 in Work Boot
Heat Resistant
No
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Style
Round Toe
Insulated
No
Non-Marking Upper
No
Upper Material
Leather
Footwear Closure Type
Lace Up
Insole System
Removable
Metatarsal Guard
No
Closure Type
Lace Up
Outsole Technology
Danner Caliper Outsole
Closure
Lace Up
Liner Technology
Danner(R) Dry, Waterproof
Heel Definition
Defined Heel
Construction
Cemented
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.97
Maximum Heat Rating
Not Rated
Style Family
Hiker Boot
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Midsole Technology (PRINT)
Strobel Sock
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Outsole Technology (PRINT)
Danner Caliper Outsole
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Danner Dry
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.