Zoro Homepage

Women's Hiker Boot, 7 M, Leather, Brown/Orange, 13884

  • Mfr # 13884-7M

  • Zoro # G109990551


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13884-7M
Zoro #
G109990551
UPC #
612632510903
Country of Origin
Viet Nam

Dimensions

Size
7
Width
M
Size (PRINT)
7
Overall Height
4 in

Details

Item
Hiker Boot
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
13884
Midsole Material
EVA
For Outdoor Traction
Yes
Midsole Technology
Dual Density
Outsole Material (PRINT)
Rubber
Ninety Degree Heel
Yes
Insole Material (PRINT)
Polyurethane
Outsole Technology
Vibram Vicious
Static Dissipative
No
Ninety-Degree Heel (PRINT)
Yes
Chemical Resisting Sole
No
Gender (PRINT)
Women's
Completely Non Metallic
Yes
Shank Material (PRINT)
Nylon
Closure
Lace Up
Puncture Resistant Insole
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Outsole Technology (PRINT)
Vibram Vicious
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Conductive
No
Wide Toe Cap
Yes
Heel Definition
Defined Heel
Style Family
Hiker Boot
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturers Suggested Sole Slip Rating
Best
Construction
Cemented
Toe Cap Material
Composite
Metatarsal Guard
No
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Technology
Gore-Tex
Oil Resisting Sole
Yes
Gender
Women's
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material
Polyurethane
Shank Material
Nylon
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.