Women's Hiker Boot, 8 1/2, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-8.5M
  • Zoro # G303501270
product price: 
$
164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19455-8.5M
Zoro #
G303501270
UPC #
612632454726
Country of Origin
Cambodia
Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Slip Resistant
Yes
Upper Material Description
Leather
Outsole Color
Black
Midsole Technology
Strobel Sock
Shank Material
Nylon
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Conductive
No
Max. Heat Rating
Not Rated
Heel Style
Defined Heel
Last Number or Name
DPDX
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Heat Resistant
No
Footwear Shank Type
Nylon
Upper Material
Leather
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Insole System
Removable
Upper Color
Brown
Closure Type
Lace Up
Footwear Shank
Yes
For Outdoor Traction
Yes
Non-Marking Upper
No
Insole Color
Black
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Liner Material
Danner Dry
Ninety Degree Heel
Yes
Static Dissipative
No
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Footwear Construction
Cemented
Insulated
No
Footwear Style
6 in Work Boot
Resists
Oils, Slips
Outsole Technology
Danner Caliper Outsole
Outsole Material
Rubber
Laces Color
Coyote
Metatarsal Guard
No
Midsole Material
Foam, Polyurethane
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Removable Insole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-18 I/75 C/75 EH
Footwear Closure Type
Lace Up
Metatarsal Guard Style
None
Lugs
Zinc
Insulation Type
None
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Footwear Sole Pattern
Danner Design Outsole
Electrical Hazard Rated
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.97
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Danner(R) Dry, Waterproof
Heel Definition
Defined Heel
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Hiker Boot
Toe Cap Material
Aluminum
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Strobel Sock
Outsole Technology (PRINT)
Danner Caliper Outsole
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Foam, Polyurethane
Liner Material (PRINT)
Danner Dry
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
5 in
Boot Height
5 in
Heel Height
1/2 in
Overall Height
5 in
Size (PRINT)
8 1/2

Description

6-Inch Work Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 19455

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.