Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 8 1/2 M, Leather, Brown/Orange, 13884

  • Mfr # 13884-8.5M

  • Zoro # G009990545


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13884-8.5M
Zoro #
G009990545
UPC #
612632510934
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
M
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
13884
Metatarsal Guard (PRINT)
No
Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Gender (PRINT)
Women's
Style Family
Hiker Boot
Shank Material
Nylon
Outsole Technology (PRINT)
Vibram Vicious
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Conductive
No
Shank Material (PRINT)
Nylon
Toe Shape
Round
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Static Dissipative
No
Ninety Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Midsole Technology
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology
Vibram Vicious
Toe Cap Material
Composite
For Outdoor Traction
Yes
Gender
Women's
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Insole Material (PRINT)
Polyurethane
Puncture Resistant Insole
No
Liner Technology
Gore-Tex
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.