Zoro Homepage

Women's Hiker Boot, 8, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-8M

  • Zoro # G503501278


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-8M
Zoro #
G503501278
UPC #
612632454719
Country of Origin
Cambodia

Dimensions

Width
M
Size
8
Footwear Width
M
Height
5 in
Heel Height
1/2 in
Boot Height
5 in
Overall Height
5 in
Size (PRINT)
8

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Outsole Color
Black
Upper Material Description
Leather
Non-Marking Sole
Yes
Footwear Construction
Cemented
Insulation Type
None
Footwear Shank Type
Nylon
Metatarsal Guard Style
None
Metatarsal Guard
No
Last Number or Name
DPDX
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Standards
ASTM F2413-18 I/75 C/75 EH
Wide Toe Cap
Yes
Toe Style
Round Toe
Toe Shape
Round
Non Metallic Upper
No
Non-Marking Upper
No
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Laces Color
Coyote
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Heat Resistant
No
CSA Footwear Standard
No Puncture Protection
Conductive
No
Insole Color
Black
Chain Saw Cut Resistant
No
Heel Style
Defined Heel
Waterproof Type
Waterproof Membrane
Liner Material
Danner Dry
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Upper Color
Brown
Midsole Technology
Strobel Sock
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Chemical Resisting Sole
No
Lugs
Zinc
Static Dissipative
No
Resists
Oils, Slips
Upper Material
Leather
Outsole Technology
Danner Caliper Outsole
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insulated
No
Footwear Sole Pattern
Danner Design Outsole
Shank Material
Nylon
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Insole System
Removable
Ninety Degree Heel
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Closure Type
Lace Up
Footwear Construction Type
Cemented
Midsole Material
Foam, Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Wet
0.61
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Aluminum
Insole Technology
Removable
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.97
Maximum Heat Rating
Not Rated
Style Family
Hiker Boot
Liner Technology
Danner(R) Dry, Waterproof
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Foam, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Strobel Sock
Outsole Technology (PRINT)
Danner Caliper Outsole
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Danner Dry
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.