Zoro Homepage

Women's Hiker Boot, 9 M, Leather, Brown/Orange, 13884

  • Mfr # 13884-9M

  • Zoro # G209990543


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13884-9M
Zoro #
G209990543
UPC #
612632510941
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Overall Height
4 in
Size (PRINT)
9

Details

Item
Hiker Boot
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
13884
Puncture-Resistant Sole (PRINT)
No
Shank Material
Nylon
Metatarsal Guard
No
Midsole Material
EVA
Metal Chip-Resisting Sole (PRINT)
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Toe Cap Material
Composite
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard (PRINT)
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical Resisting Sole
No
Midsole Material (PRINT)
EVA
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
Vibram Vicious
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
Dual Density
Outsole Material (PRINT)
Rubber
Style Family
Hiker Boot
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Closure
Lace Up
Outsole Technology (PRINT)
Vibram Vicious
Conductive
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Midsole Technology (PRINT)
Dual Density
Liner Technology
Gore-Tex
Toe Shape
Round
Shank Material (PRINT)
Nylon
Oil Resisting Sole
Yes
Gender
Women's
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.