Work Boot, 10.5 8 in H, Black
Mfr # 098397212533
Zoro # G803531586
product price: $396.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Height
8 in
Series
Acadia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
098397212533
Zoro #
G803531586
UPC #
98397212533
Country of Origin
United States
Dimensions
Size
10.5
Footwear Width
D
Height
8 in
Details
Item
Work Boot
Color
Black
Series
Acadia
Description
Acadia 8 In. Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.