Zoro Homepage

Work Boot, 10.5 8 in H, Black

  • Mfr # 098397212700

  • Zoro # G903480999


product price: $396.99
/pr
Free Shipping & Returns

Key Features

Size
10.5
Color
Black
Footwear Width
EE
Height
8 in
Series
Acadia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098397212700
Zoro #
G903480999
UPC #
98397212700
Country of Origin
United States

Dimensions

Size
10.5
Footwear Width
EE
Height
8 in

Details

Item
Work Boot
Color
Black
Series
Acadia

Description

Acadia 8 In. Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.