Work Boot, 21210-10EE Acadia 8" Black, PR
Mfr # 098397212694
Zoro # G403531566
product price: $419.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
EE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
098397212694
Zoro #
G403531566
UPC #
98397212694
Country of Origin
United States
Dimensions
Size
10
Width
EE
Footwear Width
EE
Details
Item
Acadia 8" Black
Description
Work Boot, Footwear Style Military/Tactical Boot, EE, Men's, Black, Lace Up, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 21210, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.