Zoro Homepage

Work Boot, 21210-12B Acadia 8" Black, PR

  • Mfr # 098397212410

  • Zoro # G903531585


product price: $408.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098397212410
Zoro #
G903531585
UPC #
98397212410
Country of Origin
United States

Dimensions

Size
12
Width
B
Footwear Width
B

Details

Item
Acadia 8" Black

Description

Work Boot, Footwear Style Military/Tactical Boot, B, Men's, Black, Lace Up, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 21210, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.