Zoro Homepage

Barcode Scanner Battery, BCS-43NMH

  • Mfr # BCS-43NMH

  • Zoro # G3296112


product price: $16.49
/ea

Key Features

Voltage
3.6V
Height
0.6 in
Battery Capacity
2500 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-43NMH
Zoro #
G3296112
UPC #
728286053380
Country of Origin
China

Dimensions

Height
0.6 in
Length
2 in
Width
1.7 in

Details

Item
Barcode Scanner Battery
Voltage
3.6V
Battery Capacity
2500 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Pressure

Description

Falcon 310, Falcon PS21H2-A, Falcon TRILITHIC, Falcon TR3, Falcon 315, Falcon 320, Falcon 325, Falcon 330, Falcon 335, Falcon 52352, Falcon 178726, Falcon TR-3 Falcon SB-320, Falcon PT2000, Falcon 00-864-00, Falcon 5-2389, Falcon 5-2043, Falcon SB-320-N, Falcon SB-320-NY, Trilithic TR3, Trilithic TR-3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.