Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Scanner Battery, BCS-6500EP

  • Mfr # BCS-6500EP

  • Zoro # G3295272


product price: $14.29
/ea

Key Features

Voltage
3.7V
Height
0.8 in
Battery Capacity
140 mAh
Battery Chemistry
Lithium Polymer
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-6500EP
Zoro #
G3295272
UPC #
728286052185
Country of Origin
China

Dimensions

Height
0.8 in
Length
1 in
Width
0.2 in

Details

Item
Battery
Voltage
3.7V
Battery Capacity
140 mAh
Battery Chemistry
Lithium Polymer
Terminal Type - Batteries
Connector

Description

DOLPHIN 6500EP, Hand-Held Products PR-042025, Hand-Held Products 6500EP DOLPHIN PR-042025

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.