Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery

  • Mfr # SC-2100CS

  • Zoro # G2224370


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Voltage
1.2V
Height
0.9 in
Battery Capacity
2100 mAh
Battery Chemistry
Nickel Cadmium
Terminal Type - Batteries
Flat Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-2100CS
Zoro #
G2224370
UPC #
728286999503
Country of Origin
China

Dimensions

Height
0.9 in
Length
1.69 in

Details

Item
Battery,1.2V,Nickel Cadmium Dantona
Voltage
1.2V
Battery Capacity
2100 mAh
Battery Chemistry
Nickel Cadmium
Terminal Type - Batteries
Flat Top
Battery Type
Sub C
Number of Cells - Battery
1

Description

Battery,1.2V,Nickel Cadmium Dantona

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.