Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery
Mfr # AAA-750NM-FT
Zoro # G2223135
product price: $1.61
/eaSold in multiples of 5 for $8.05
Key Features
Voltage
1.2V
Height
0.4 in
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Flat Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAA-750NM-FT
Zoro #
G2223135
UPC #
728286992597
Country of Origin
China
Dimensions
Height
0.4 in
Length
1.8 in
Details
Item
Battery,1.2V,Nickel Metal Hydride Da
Voltage
1.2V
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Flat Top
Battery Type
AAA
Number of Cells - Battery
1
Description
Battery,1.2V,Nickel Metal Hydride Da
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.