Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery

  • Mfr # SCR-2800NMCS

  • Zoro # G2224389


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Voltage
1.2V
Height
0.9 in
Battery Capacity
2800 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Flat Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR-2800NMCS
Zoro #
G2224389
UPC #
728286999633
Country of Origin
China

Dimensions

Height
0.9 in
Length
1.69 in

Details

Item
Battery,1.2V,Nickel Metal Hydride Da
Voltage
1.2V
Battery Capacity
2800 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Flat Top
Battery Type
Sub C
For Use With
Dantona - SUB C 2200MAH, Dantona - SUB C 2200MAH CARDBOARD SLEEVE, Dantona - SUB C CARDBOARD SLEEVE
Number of Cells - Battery
1

Description

Battery,1.2V,Nickel Metal Hydride Da

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.