Shop DANTONA
See all product information
Create Account
Battery - 1/2AA - 1200 mAh - 3.6 V DC - 1-/ Pack
- Mfr # COMP-4-SAFT
- Zoro # G3651889
product price:Â
$
8.65
/ea
Key Features
Height
0.6 in
Battery Capacity
1200 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Depth
1 in
Battery Size
1/2AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COMP-4-SAFT
- Zoro #
- G3651889
- UPC #
- 728286860759
- Country of Origin
- Unknown
- Item
- Battery
- Battery Capacity
- 1200 mAh
- Battery Chemistry
- Lithium Thionyl Chloride (Li-SOCl2)
- Output Voltage
- 3.6 V DC
- Environmentally Friendly
- Yes
Dimensions
- Height
- 0.6 in
- Depth
- 1 in
- Battery Size
- 1/2AA
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.