Zoro Homepage

Battery 1.5 Volt Alkaline Dantona Photo Battery

  • Mfr # V1ALK

  • Zoro # G2225174


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Voltage
1.5V
Height
0.6 in
Battery Capacity
650 mAh
Battery Chemistry
AlkalineManganese Dioxide
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1ALK
Zoro #
G2225174
UPC #
728286700420
Country of Origin
China

Dimensions

Height
0.6 in
Length
0.6 in

Details

Item
Battery,1.5V,Alkaline Dantona Photo
Voltage
1.5V
Battery Capacity
650 mAh
Battery Chemistry
AlkalineManganese Dioxide
Terminal Type - Batteries
Pressure
Number of Cells - Battery
1

Description

Battery,1.5V,Alkaline Dantona Photo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.