Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries

  • Mfr # VAL-364-5

  • Zoro # G2225210


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Voltage
1.55V
Height
0.3 in
Battery Capacity
20 mAh
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL-364-5
Zoro #
G2225210
UPC #
076097324596
Country of Origin
China

Dimensions

Height
0.3 in
Length
0.1 in

Details

Item
Battery,1.55V,Silver Oxide Dantona,5
Voltage
1.55V
Battery Capacity
20 mAh
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Pressure
Battery Type
Coin Cell
Number of Cells - Battery
1

Description

Battery,1.55V,Silver Oxide Dantona,5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.