Battery - 2200 mAh - 6 V DC - 1-/ Pack
- Mfr # DL-12
- Zoro # G2224081
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Height
0.6 in
Battery Capacity
2200 mAh
Battery Chemistry
Alkaline Zinc/Manganese Dioxide (MnO2)
For Use With
Saflok - MT
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-12
- Zoro #
- G2224081
- UPC #
- 728286964440
- Country of Origin
- China
Dimensions
- Height
- 0.6 in
- Depth
- 2 in
- Width
- 2.2 in
Details
- Item
- Battery
- Battery Capacity
- 2200 mAh
- Battery Chemistry
- Alkaline Zinc/Manganese Dioxide (MnO2)
- For Use With
- Saflok - MT
- Output Voltage
- 6 V DC
- Environmentally Friendly
- Yes
Description
Battery,6V,Alkaline Dantona Electro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.