Zoro Homepage

Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries

  • Mfr # VAL-1216-5

  • Zoro # G0986555


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Voltage
3V
Height
1/2 in
Battery Capacity
25 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL-1216-5
Zoro #
G0986555
UPC #
076097324671
Country of Origin
China

Dimensions

Height
1/2 in
Length
0.1 in

Details

Item
Battery,3V,Lithium,CR,Dantona,5 Pack
Voltage
3V
Battery Capacity
25 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Battery Type
Coin Cell
Number of Cells - Battery
1

Description

Battery,3V,Lithium,CR,Dantona,5 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.