Zoro Homepage

Battery 3 Volt Lithium (CR) Dantona Back up Power Battery

  • Mfr # COMP-33

  • Zoro # G0985216


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Voltage
3V
Height
1 in
Battery Capacity
550 mAh
Battery Chemistry
Lithium, Lithium Manganese Dioxide
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-33
Zoro #
G0985216
UPC #
728286220331
Country of Origin
China

Dimensions

Height
1 in
Length
0.2 in

Details

Item
Battery,3V,Lithium,CR,Dantona Back
Voltage
3V
Battery Capacity
550 mAh
Battery Chemistry
Lithium, Lithium Manganese Dioxide
Terminal Type - Batteries
Pressure
Battery Type
Coin Cell
Number of Cells - Battery
1

Description

Battery,3V,Lithium,CR,Dantona Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.