Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery

  • Mfr # LIFEO4-14505

  • Zoro # G0985584


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Voltage
3.2V
Height
0.6 in
Battery Capacity
600 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Consumer Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIFEO4-14505
Zoro #
G0985584
UPC #
728286221321
Country of Origin
China

Dimensions

Height
0.6 in
Length
2 in

Details

Item
Battery,3.2V,Lithium,Lithium Iron Ph
Voltage
3.2V
Battery Capacity
600 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Consumer Top
Battery Type
AA
Number of Cells - Battery
1

Description

Battery,3.2V,Lithium,Lithium Iron Ph

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.