Zoro Homepage

Battery 3.7 Volt Lithium Ion Dantona Bar Code Scanner Battery

  • Mfr # BCS-7525

  • Zoro # G0984148


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Voltage
3.7V
Height
0.7 in
Battery Capacity
3400 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-7525
Zoro #
G0984148
UPC #
728286604308
Country of Origin
China

Dimensions

Height
0.7 in
Length
1.4 in
Width
2.2 in

Details

Item
Battery,3.7V,Lithium Ion Dantona Bar
Voltage
3.7V
Battery Capacity
3400 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With

Description

Battery,3.7V,Lithium Ion Dantona Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.