Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 4.8 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery

  • Mfr # COM-FABP

  • Zoro # G2223652


product price: $6.69
/ea

Key Features

Voltage
4.8V
Height
0.4 in
Battery Capacity
600 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COM-FABP
Zoro #
G2223652
UPC #
728286544369
Country of Origin
China

Dimensions

Height
0.4 in
Length
1.8 in
Width
1.6 in

Details

Item
Battery,4.8V,Nickel Metal Hydride Da
Voltage
4.8V
Battery Capacity
600 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Pressure
For Use With
Cobra - FRS/PMR Radio, Cobra - FRS100, Cobra - FRS104, Cobra - FRS110, Cobra - FRS1102MFVP, Cobra - FRS1102SB, Cobra - FRS115, Cobra - FRS130, Cobra - FRS220, Cobra - FRS235, Cobra - FRS250, Cobra - FRS300, Cobra - FRS305, Cobra - FRS307, Cobra - FRS310, Cobra - FRS310WX, Cobra - FRS315, Cobra - FRS70, Cobra - FRS80, Cobra - FRS85, Cobra - GA-CM, Cobra - GA-CR, Cobra - GA-CT, Cobra - MicroTalk, Cobra - MicroTalk 100, Cobra - MicroTalk 104, Cobra - MicroTalk 110, Cobra - MicroTalk 115, Cobra - MicroTalk 130, Cobra - MicroTalk 220, Cobra - MicroTalk 235, Cobra - MicroTalk 250, Cobra - MicroTalk 300, Cobra - MicroTalk 305, Cobra - MicroTalk 307, Cobra - MicroTalk 310, Cobra - MicroTalk 315, Cobra - MicroTalk 80, Cobra - MicroTalk 85, Cobra - MicroTalk FRS/PMR, Cobra - PR1050, Cobra - PR1100, Cobra - PR1100WX, Cobra - PR240, Cobra - PR3000, Cobra - PR3100, Cobra - PR3175, Cobra - PR350, Cobra - PR500, Cobra - PR550, Cobra - PR900, Cobra - PR950
Number of Cells - Battery
4

Description

Battery,4.8V,Nickel Metal Hydride Da

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.