Zoro Homepage

Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery

  • Mfr # DL-6

  • Zoro # G2224194


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Voltage
6V
Height
2.1 in
Battery Capacity
2200 mAh
Battery Chemistry
AlkalineManganese Dioxide
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-6
Zoro #
G2224194
UPC #
728286964969
Country of Origin
China

Dimensions

Height
2.1 in
Width
1.1 in
Length
1.1 in

Details

Item
Battery,6V,Alkaline Dantona Electro
Voltage
6V
Battery Capacity
2200 mAh
Battery Chemistry
AlkalineManganese Dioxide
Terminal Type - Batteries
Connector
For Use With
Saflok - S90040, Saflok - Select 6
Number of Cells - Battery
4

Description

Battery,6V,Alkaline Dantona Electro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.