Zoro Homepage

Battery 7.4 Volt Lithium Ion Dantona Bar Code Scanner Battery

  • Mfr # BCS-MX7

  • Zoro # G0984209


product price: $34.29
/ea

Key Features

Voltage
7.4V
Height
0.9 in
Battery Capacity
2300 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-MX7
Zoro #
G0984209
UPC #
728286603325
Country of Origin
China

Dimensions

Height
0.9 in
Width
2 in
Length
3.1 in

Details

Item
Battery,7.4V,Lithium Ion Dantona Bar
Voltage
7.4V
Battery Capacity
2300 mAh
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
LXE - MX7, LXE - MX7A380BATT

Description

Battery,7.4V,Lithium Ion Dantona Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.