Zoro Homepage

Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery

  • Mfr # TOOL-50

  • Zoro # G2224669


product price: $22.45
/ea

Key Features

Voltage
9.6V
Height
1.2 in
Battery Capacity
1500 mAh
Battery Chemistry
Nickel Cadmium
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-50
Zoro #
G2224669
UPC #
728286020504
Country of Origin
China

Dimensions

Height
1.2 in
Width
1.9 in
Length
7.2 in

Details

Item
Battery,9.6V,Nickel Cadmium Dantona
Voltage
9.6V
Battery Capacity
1500 mAh
Battery Chemistry
Nickel Cadmium
Terminal Type - Batteries
Pressure
Battery Type
Cylindrical
For Use With
Number of Cells - Battery
8

Description

Battery,9.6V,Nickel Cadmium Dantona

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.