Zoro Homepage

Battery, CUSTOM-518

  • Mfr # CUSTOM-518

  • Zoro # G705817931


product price: $36.49
/ea

Key Features

Voltage - Batteries
6V
Capacity - Batteries
2600 mAh
Height
1.2 in
Width
1.2 in
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-518
Zoro #
G705817931
UPC #
728286047587
Country of Origin
China

Dimensions

Height
1.2 in
Width
1.2 in
Length
2 in

Details

Voltage - Batteries
6V
Capacity - Batteries
2600 mAh
Terminal Type - Batteries
Connector
Battery Chemistry
Lithium/Iron Disulfide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.