Zoro Homepage

Battery for CT11/ 12. PL-63421-01

  • Mfr # BATT-CT11

  • Zoro # G510923452


product price: $19.79
/ea

Key Features

Voltage - Batteries
3.6V DC
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Capacity
800 mAh
For Use With
Plantronics Cordless Phones:CT11, CT12
Application
Cordless Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-CT11
Zoro #
G510923452
UPC #
728286205017
Country of Origin
China

Details

Voltage - Batteries
3.6V DC
Item
Battery
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Capacity
800 mAh
For Use With
Plantronics Cordless Phones:CT11, CT12
Application
Cordless Phone
Rechargeable Battery
Yes
Green Environmental Attribute
Environmentally Friendly
Capacity - Batteries
800 mAh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.