Zoro Homepage

Battery, L148A68-8-12-2W

  • Mfr # L148A68-8-12-2W

  • Zoro # G505817964


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
14.8V
Capacity - Batteries
6800 mAh
Height
2.7 in
Width
1.4 in
Terminal Type - Batteries
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L148A68-8-12-2W
Zoro #
G505817964
UPC #
728286056725
Country of Origin
China

Dimensions

Height
2.7 in
Width
1.4 in
Length
2.8 in

Details

Voltage - Batteries
14.8V
Capacity - Batteries
6800 mAh
Terminal Type - Batteries
Wire Leads
Battery Chemistry
Lithium Ion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.