Zoro Homepage

Battery, L37A52-2-1-2WX

  • Mfr # L37A52-2-1-2WX

  • Zoro # G805817947


product price: $22.29
/ea

Key Features

Voltage - Batteries
3.7V
Capacity - Batteries
5200 mAh
Height
2.7 in
Width
0.7 in
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37A52-2-1-2WX
Zoro #
G805817947
UPC #
728286048805
Country of Origin
China

Dimensions

Height
2.7 in
Width
0.7 in
Length
1.4 in

Details

Voltage - Batteries
3.7V
Capacity - Batteries
5200 mAh
Terminal Type - Batteries
Connector
Battery Chemistry
Lithium Ion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.