Zoro Homepage

Battery, TOOL-505LI-15

  • Mfr # TOOL-505LI-15

  • Zoro # G405817958


product price: $33.49
/ea

Key Features

Voltage - Batteries
18V
Capacity - Batteries
1500 mAh
Height
2.8 in
Width
3.3 in
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-505LI-15
Zoro #
G405817958
UPC #
728286046306
Country of Origin
China

Dimensions

Height
2.8 in
Width
3.3 in
Length
5.4 in

Details

Voltage - Batteries
18V
Capacity - Batteries
1500 mAh
Terminal Type - Batteries
Pressure
Battery Chemistry
Lithium Ion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.