Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

<b>Features</b><ul><li>Long life and runs for hours</li><li>Fully PCB Protected</li></ul><b>Compatib

  • Mfr # SERVOX-1

  • Zoro # G404127768


product price: $39.34
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SERVOX-1
Zoro #
G404127768
UPC #
728286961807
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Servox Digital - 14266, Servox Digital - Electrolarynx
  • Servox Digital - 14266, Servox Digital - Electrolarynx
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 170 mAh
  • Voltage: 7.2V
  • Dimension: 1" H x 1.6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.