Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-G920

  • Mfr # CEL-G920

  • Zoro # G3297059


product price: $14.85
/ea

Key Features

Voltage
3.8V DC
Height
0.2 in
Battery Capacity
2550 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-G920
Zoro #
G3297059
UPC #
728286977969
Country of Origin
China

Dimensions

Height
0.2 in
Depth
4 in
Width
1.6 in

Details

Item
Battery
Voltage
3.8V DC
Battery Capacity
2550 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
Features,"Battery Rechargeable, Environmentally Friendly"
Application
Cell Phone
Environmentally Friendly
Yes
Compatibility
Samsung - Galaxy S6
Output Voltage
3.8 V DC
Battery Rechargeable
Yes

Description

Samsung Galaxy S6 Duos, Samsung Galaxy S6 LTE-A, Samsung Galaxy S6 TD-LTE, Samsung SCH-J510, Samsung SCV31, Samsung SGH-N520, Samsung Galaxy S6, Samsung SM-G920T, Samsung SM-G925J, Samsung SM-G920, Samsung SM-G9200, Samsung SM-G9208, Samsung SM-G9209, Samsung SM-G920A, Samsung SM-G920D, Samsung SM-G920F, Samsung SM-G920FD, Samsung SM-G920I, Samsung SM-G920P, Samsung SM-G920R, Samsung SM-G920R4, Samsung SM-G920S, Samsung SM-G920V, Samsung SM-G920W8, Samsung SM-G920X, Samsung SM-G9250, Samsung SM-G925A, Samsung SM-G925F, Samsung SM-G925FQ, Samsung SM-G925I, Samsung SM-G925K, Samsung SM-G925L, Samsung SM-G925S, Samsung SM-G925T Samsung EB-BG920ABE, Samsung EB920ABA, Samsung GH43-04413A, Samsung GH43-04413B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.