Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Made Battery Pack, RAE Systems 500-0028

  • Mfr # GAS-2

  • Zoro # G3297494


product price: $38.85
/ea

Key Features

Voltage
4.8V
Height
1.3 in
Battery Capacity
1500 mAh
Battery Chemistry
Nickel Cadmium
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAS-2
Zoro #
G3297494
UPC #
728286047679
Country of Origin
China

Dimensions

Height
1.3 in
Width
0.7 in
Length
4 in

Details

Voltage
4.8V
Battery Capacity
1500 mAh
Battery Chemistry
Nickel Cadmium
Terminal Type - Batteries
Connector

Description

RAE Systems 500-0028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.