Zoro Homepage

Dantona Battery - 220 mAh - 3 V DC - 5-/ Pack

  • Mfr # VAL-2032-5

  • Zoro # G0986625


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Height
0.1 in
Battery Capacity
220 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
For Use With
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL-2032-5
Zoro #
G0986625
UPC #
076097324763
Country of Origin
China

Dimensions

Height
0.1 in
Depth
0.8 in

Details

Item
Battery,3V,Lithium,CR,Dantona,5 Pack
Battery Capacity
220 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
For Use With
Output Voltage
3 V DC
Environmentally Friendly
Yes

Description

Battery,3V,Lithium,CR,Dantona,5 Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.