Dantona Battery - 2/3A - 2900 mAh - 6 V DC - 1-/ Pack (Discontinued)
- Mfr # CUSTOM-107
- Zoro # G0985329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUSTOM-107
Zoro #
G0985329
UPC #
728286210424
Country of Origin
China
Dimensions
Height
1.3 in
Battery Size
2/3A
Depth
1.6 in
Width
1.6 in
Details
Item
Battery
Battery Capacity
2900 mAh
Battery Chemistry
Lithium Carbon Monofluoride (Li-CFx)
For Use With
Output Voltage
6 V DC
Environmentally Friendly
Yes
Description
Battery,6V,Lithium,BR,Dantona Emer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.