Zoro Homepage

Dantona Battery - 2/3A - 2900 mAh - 6 V DC - 1-/ Pack

  • Mfr # CUSTOM-107

  • Zoro # G104127082


product price: $66.15
/ea

Key Features

Height
1.3 in
Battery Capacity
2900 mAh
Battery Chemistry
Lithium Carbon Monofluoride (Li-CFx)
Width
1.6 in
Battery Size
2/3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-107
Zoro #
G104127082
UPC #
728286210424
Country of Origin
China

Dimensions

Height
1.3 in
Width
1.6 in
Battery Size
2/3A
Depth
1.6 in

Details

Item
Battery
Battery Capacity
2900 mAh
Battery Chemistry
Lithium Carbon Monofluoride (Li-CFx)
Output Voltage
6 V DC
Environmentally Friendly
Yes

Description

Features
  • Our BR2/3A4F battery can be used as a replacement for many Fanuc 18-T series programmable logic controllers
  • Robot controllers and Fanuc ALPHA iSV, BETA iSV and BETA iSVSP CNC system amplifiers
  • Only the Highest Grade of Materials are Used to Manufacture our Batteries, with Safety and Performance in Mind
Specifications
  • Chemistry: Lithium
  • Dimension: 1.38" x 1.33" x 1.80"
  • Connector Type: Wire Leads with Connector
  • Battery Capacity: 2.9Ah
  • Battery Voltage: 6V
  • Number of Cells: 5
  • Type of Cell: 2/3A, Cylindrical
  • Rechargeable: No
  • Dimension: 1.3" H x 1.6" W x 1.6" L
  • Weight: 2.2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.