Zoro Homepage

Dantona Battery - 50 mAh - 3 V DC - 1-/ Pack

  • Mfr # LITH-52

  • Zoro # G404127720


product price: $12.15
/ea

Key Features

Voltage
3V DC
Height
0.5 in
Battery Capacity
50 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LITH-52
Zoro #
G404127720
UPC #
728286300507
Country of Origin
China

Dimensions

Height
0.5 in
Depth
0.1 in

Details

Item
Battery
Voltage
3V DC
Battery Capacity
50 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Features
Environmentally Friendly
Environmentally Friendly
Yes
Output Voltage
3 V DC

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Vicks - V912F, Dantona - CR1225, NEDA Number - 5020LC
Specifications
  • Battery Type: Lithium Manganese Dioxide (CR)
  • Capacity: 50 mAh
  • Voltage: 3V
  • Dimension: 0.5" H x 0.1" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.