
Dantona Battery - 500 mAh - 3.6 V DC - 1-/ Pack
Mfr # COMP-204
Zoro # G3536326
product price: $14.15
/eaKey Features
Height
1.5 in
Battery Capacity
500 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Depth
0.3 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COMP-204
Zoro #
G3536326
UPC #
728286984066
Country of Origin
Unknown
Dimensions
Height
1.5 in
Depth
0.3 in
Details
Item
Battery
Battery Capacity
500 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Environmentally Friendly
Yes
Output Voltage
3.6 V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.