Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - 9V - 1200 mAh - 9 V DC - 1-/ Pack

  • Mfr # LITH-9V

  • Zoro # G0985943


product price: $10.15
/ea

Key Features

Height
0.7 in
Battery Capacity
1200 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Battery Size
9V
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LITH-9V
Zoro #
G0985943
UPC #
728286350427
Country of Origin
China

Dimensions

Height
0.7 in
Battery Size
9V
Depth
1.9 in
Width
1 in

Details

Item
Battery
Battery Capacity
1200 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Output Voltage
9 V DC
Environmentally Friendly
Yes

Description

Battery,9V,Lithium Dantona Lithium V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.