Dantona Battery - Battery Rechargeable - AA - 1600 mAh - 4.8 V DC - 1-/ Pack
Mfr # VAC-XB2700
Zoro # G2225192
product price: $16.59
/eaKey Features
Height
1 in
Battery Capacity
1600 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AA
For Use With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAC-XB2700
Zoro #
G2225192
UPC #
728286984868
Country of Origin
China
Dimensions
Height
1 in
Battery Size
AA
Depth
1.9 in
Width
1.5 in
Details
Item
Battery
Battery Capacity
1600 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
4.8 V DC
Description
Battery,4.8V,Nickel Metal Hydride Da
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.