Zoro Homepage

Dantona Battery - For Emergency Lighting - Battery Rechargeable - AA - 800 mAh - 2.4 V DC - 1-/ Pack

  • Mfr # CUSTOM-7

  • Zoro # G2224072


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Height
0.6 in
Battery Capacity
800 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
AA
For Use With
Unitech - 0253799, Lithonia - EU2 LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-7
Zoro #
G2224072
UPC #
728286963146
Country of Origin
China

Dimensions

Height
0.6 in
Battery Size
AA
Depth
2 in
Width
1.1 in

Details

Item
Battery
Battery Capacity
800 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
For Use With
Unitech - 0253799, Lithonia - EU2 LED
Output Voltage
2.4 V DC
Battery Rechargeable
Yes
Compatibility
Dual-Lite - 120822
Environmentally Friendly
Yes

Description

Battery,2.4V,Nickel Cadmium Dantona

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.