Zoro Homepage

Dantona Battery - For Emergency Lighting - Battery Rechargeable - AA - 800 mAh - 3.6 V DC - 1-/ Pack

  • Mfr # CUSTOM-256

  • Zoro # G2223880


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Height
1.1 in
Battery Capacity
800 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
AA
For Use With
Schlumberger - 11992-001, Schlumberger - 12031-001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-256
Zoro #
G2223880
UPC #
728286971486
Country of Origin
China

Dimensions

Height
1.1 in
Battery Size
AA
Depth
2 in
Width
1.1 in

Details

Item
Battery
Battery Capacity
800 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
For Use With
Schlumberger - 11992-001, Schlumberger - 12031-001
Output Voltage
3.6 V DC
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Compatibility
Unitech - 0253799

Description

Battery,3.6V,Nickel Cadmium Dantona

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.