Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Emergency Lighting - Battery Rechargeable - AA - 900 mAh - 1.2 V DC - 1-/ Pack

  • Mfr # CUSTOM-332

  • Zoro # G2223941


product price: $8.29
/ea

Key Features

Height
0.6 in
Battery Capacity
900 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
AA
For Use With
Lithonia - LQMSW3R12277ELW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-332
Zoro #
G2223941
UPC #
728286974944
Country of Origin
China

Dimensions

Height
0.6 in
Battery Size
AA
Depth
1.9 in

Details

Item
Battery
Battery Capacity
900 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
For Use With
Lithonia - LQMSW3R12277ELW
Output Voltage
1.2 V DC
Environmentally Friendly
Yes
Battery Rechargeable
Yes

Description

Battery,1.2V,Nickel Cadmium Dantona

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.