Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - For Multipurpose - 1/2 AA - 850 mAh - 3 V DC - 1

  • Mfr # COMP-109

  • Zoro # G0984963


product price: $16.65
/ea

Key Features

Height
0.6 in
Battery Capacity
850 mAh
Battery Chemistry
Lithium (Li)
Battery Size
1/2 AA
For Use With
VXI - B250XT, VXI - Blue Eagle 11 BT900, VXI - Blue Parrott B250XT, VXI - Blue Parrott B250XT+, VXI - BT900, VXI - Silverado Blue HS393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-109
Zoro #
G0984963
UPC #
728286861091
Country of Origin
China

Dimensions

Height
0.6 in
Battery Size
1/2 AA
Depth
1 in

Details

Item
Battery
Battery Capacity
850 mAh
Battery Chemistry
Lithium (Li)
For Use With
VXI - B250XT, VXI - Blue Eagle 11 BT900, VXI - Blue Parrott B250XT, VXI - Blue Parrott B250XT+, VXI - BT900, VXI - Silverado Blue HS393
Output Voltage
3 V DC
Environmentally Friendly
Yes

Description

Battery,3V,Lithium,CR,Dantona Back

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.