Zoro Homepage

Dantona Battery - For Multipurpose - 2/3A - 1800 mAh - 3 V DC - 1

  • Mfr # COMP-113

  • Zoro # G0985049


product price: $19.99
/ea

Key Features

Height
1.9 in
Battery Capacity
1800 mAh
Battery Chemistry
Lithium (Li)
Battery Size
2/3A
For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-113
Zoro #
G0985049
UPC #
728286861138
Country of Origin
China

Dimensions

Height
1.9 in
Battery Size
2/3A
Depth
0.7 in

Details

Item
Battery,3V,Lithium,BR,Dantona Back
Battery Capacity
1800 mAh
Battery Chemistry
Lithium (Li)
For Use With
Output Voltage
3 V DC
Environmentally Friendly
Yes

Description

Battery,3V,Lithium,BR,Dantona Back

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.